Hospital Grade Green Dot Power Cord, Nema 5-15 to C13, 18 AWG, SJT, 10 Amp / 125 Volt, 6 foot
- Mfr # 10W1-51006
- Zoro # G011470455
product price:Â
$
11.45
/ea
Key Features
Length
6 ft
Wire Size
18 AWG
Jacket Color
Clear
End 2 Connection Type
C13 Power Plug
End 1 Connection Type
Power Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10W1-51006
- Zoro #
- G011470455
- UPC #
- 846568025976
- Country of Origin
- China
- Jacket Color
- Clear
- End 2 Connection Type
- C13 Power Plug
- End 1 Connection Type
- Power Plug
Dimensions
- Length
- 6 ft
- Wire Size
- 18 AWG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.