Internal SCSI Adapter- HPDB68 Half Pitch DB68 Male to IDC 50 Male

  • Mfr # 30P2-28100

  • Zoro # G610704906


product price:  $22.58
/ea

Key Features

Environmentally Friendly
Yes
Connector on Second End Details
1 x 50-pin IDC IDE Male
Color
Gray
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
End 2 Connection Type
IDC IDE - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30P2-28100
Zoro #
G610704906
UPC #
846568015519
Country of Origin
China

Details

Environmentally Friendly
Yes
Connector on Second End Details
1 x 50-pin IDC IDE Male
Color
Gray
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
End 2 Connection Type
IDC IDE - Male
Adapter Type
IDE/SCSI
End 1 Connection Type
HPDB-68 SCSI - Male
Connector on First End Details
1 x 68-pin HPDB-68 SCSI Male
Item
Data Transfer Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.