Zoro Homepage

Keystone Insert- White- Recessed 3.5mm Stereo Female Coupler

  • Mfr # 324-350WH

  • Zoro # G910862573


product price: $11.99
/ea

Key Features

Color
White
Adapter Type
Mini-phone
Connection A
1 x Mini-phone Stereo Audio Female
Connection B
Mini-phone Stereo Audio - Female
Product Material
Acrylonitrile Butadiene Styrene (ABS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
324-350WH
Zoro #
G910862573
UPC #
846568037290
Country of Origin
China

Details

Color
White
Item
Audio Adapter
Adapter Type
Mini-phone
Connection A
1 x Mini-phone Stereo Audio Female
Connection B
Mini-phone Stereo Audio - Female
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Environmentally Friendly
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.