Zoro Homepage

Micro USB 2.0 Cable, Black, Type A Male / Micro-B Male, 15 foot

  • Mfr # 10U2-03115BK

  • Zoro # G111420466


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Standards
UL2725
End 1 Connection Type
USB 2.0 Type A - Male
Shielding
Yes
Features
Molded
Contact Plating
Gold, Gold-flash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10U2-03115BK
Zoro #
G111420466
UPC #
846568037467
Country of Origin
China

Details

Standards
UL2725
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
Shielding
Yes
Features
Molded
Contact Plating
Gold, Gold-flash
Conductor
Copper
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Connector on First End Details
1 x USB 2.0 Type A - Male
Device Supported
GPS, PDA, Notebook
Cable Type
USB
End 2 Connection Type
Micro USB 2.0 Type B - Male
Environmentally Friendly
Yes
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.