Shop CABLE WHOLESALE
See all product information
Create Account
Micro USB 2.0 Cable; Black; Type A Male / Micro-B Male; 15 foot
- Mfr # 10U2-03115BK
- Zoro # G804011094
product price:Â
$
23.59
/ea
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
15 ft
End 2 Connection Type
Micro USB 2.0 Type B - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10U2-03115BK
- Zoro #
- G804011094
- UPC #
- 846568037467
- Country of Origin
- China
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type A - Male
- End 2 Connection Type
- Micro USB 2.0 Type B - Male
- Color
- Black
- Jacket Material
- Polyvinyl Chloride (PVC)
- Cable Type
- USB
- Features
- Molded
- Standards
- UL2725
- Shielded / Unshielded
- Shielded
- Contact Plating
- Gold, Gold-flash
- Device Supported
- GPS, PDA, Notebook
- Conductor Material
- Copper
- Conductor
- Copper
- Environmentally Friendly
- Yes
- Connector on First End Details
- 1 x USB 2.0 Type A - Male
- Connector on Second End Details
- 1 x 5-pin Micro USB 2.0 Type B - Male
- Shielding
- Yes
Dimensions
- Cable Length
- 15 ft
Description
Displayport to VGA cable will allow you to connect a VGA monitor to a DisplayPort compatible device. Perfect for when your display uses VGA yet your computer or laptop only has DisplayPort. This cable does not support audio.
Features- End 1 - Displayport Male Plug
- End 2 - VGA Male Plug
- Length - 15 ft.
- Color - Black
- Wire - 28 AWG
- Shield Type - Foil+braid
- Item Weight - 0.21 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.