Micro USB 3.0 Cable, Black, Type A Male to Micro-B Male, 10 foot

  • Mfr # 10U3-03110BK

  • Zoro # G411390322


product price: $9.45
/ea

Key Features

Device Supported
Hard Drive, Hub, Speaker
Connector on First End Details
1 x USB 3.0 Type A - Male
End 2 Connection Type
Micro USB 3.0 Type B - Male
Features
Molded
Standards
UL2725
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10U3-03110BK
Zoro #
G411390322
UPC #
846568032288
Country of Origin
Unknown

Details

Device Supported
Hard Drive, Hub, Speaker
Connector on First End Details
1 x USB 3.0 Type A - Male
End 2 Connection Type
Micro USB 3.0 Type B - Male
Features
Molded
Standards
UL2725
Environmentally Friendly
Yes
Contact Plating
Gold-flash
Cable Type
USB
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Item
Data Transfer Cable
Connector on Second End Details
1 x Micro USB 3.0 Type B - Male
Conductor
Copper
End 1 Connection Type
USB 3.0 Type A - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.