
Micro USB 3.0 Cable, Black, Type A Male to Micro-B Male, 6 foot
Mfr # 10U3-03106BK
Zoro # G511390321
product price: $6.69
/eaSold in multiples of 2 for $13.38
Key Features
End 2 Connection Type
Micro USB 3.0 Type B - Male
Cable Type
USB
Contact Plating
Gold-flash
End 1 Connection Type
USB 3.0 Type A - Male
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10U3-03106BK
Zoro #
G511390321
UPC #
846568032264
Country of Origin
China
Details
End 2 Connection Type
Micro USB 3.0 Type B - Male
Cable Type
USB
Item
Data Transfer Cable
Contact Plating
Gold-flash
End 1 Connection Type
USB 3.0 Type A - Male
Color
Black
Connector on First End Details
1 x USB 3.0 Type A - Male
Features
Molded
Conductor
Copper
Connector on Second End Details
1 x Micro USB 3.0 Type B - Male
Device Supported
Hard Drive, Hub, Speaker
Standards
UL2725
Environmentally Friendly
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.