CableWholesale Mini 4 Pin USB 2.0 Cable, Black, Type A Male to 4 Pin Mini-B Male, 6 foot

  • Mfr # 10UM-02106BK-4

  • Zoro # G110744297


product price:  $16.99
/ea

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
6 ft
End 2 Connection Type
Mini USB Type B - Male
Color
Black
End 2 Number of Pins
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10UM-02106BK-4
Zoro #
G110744297
UPC #
846568006913
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini USB Type B - Male
Color
Black
End 2 Number of Pins
4
Cable Type
USB
Features
Environmentally Friendly
Shielding
Yes
Conductor Material
Copper
Environmentally Friendly
Yes
Connector on Second End Details
1 x 4-pin Mini USB Type B - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Conductor
Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.