Shop CABLE WHOLESALE
See all product information
Create Account
Mini Displayport male to Mini Displayport cable male, Supports 4K at 60Hz, v1.2, white, 10 foot
- Mfr # 10H1-66110
- Zoro # G311390170
product price:Â
$
13.39
/ea
Key Features
Color
White
Connection B
Male Plug
Connection A
Male Plug
Cable Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10H1-66110
- Zoro #
- G311390170
- UPC #
- 846568052415
- Country of Origin
- China
Dimensions
- Cable Length
- 10 ft
Details
- Color
- White
- Connection B
- Male Plug
- Connection A
- Male Plug
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.