Shop CABLE WHOLESALE
See all product information
Create Account
Mini DisplayPort to VGA Video Cable, Mini DisplayPort Male to VGA Male, 3 foot
- Mfr # 10H1-62403
- Zoro # G311390125
product price:Â
$
19.99
/ea
Key Features
Cable Length
3 ft
Color
White
Cable Type
VGA, Mini DisplayPort
Features
Dust Cover, Molded
Device Supported
Video Device, PC, Notebook, Monitor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10H1-62403
- Zoro #
- G311390125
- UPC #
- 846568035173
- Country of Origin
- China
- Item
- Video Cable
- Color
- White
- Cable Type
- VGA, Mini DisplayPort
- Features
- Dust Cover, Molded
- Device Supported
- Video Device, PC, Notebook, Monitor
- Connection B
- 1 x 15-pin HD-15 - Male
- Jacket Material
- Polyvinyl Chloride (PVC)
- Finish
- Gold-flash
- Conductor Material
- Copper
- Connection A
- 1 x Mini DisplayPort Digital Audio/Video - Male
- Environmentally Friendly
- Yes
Dimensions
- Cable Length
- 3 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.