Shop CABLE WHOLESALE
See all product information
Create Account
Mini DisplayPort to VGA Video Cable, Mini DisplayPort Male to VGA Male, 6 foot
- Mfr # 10H1-62406
- Zoro # G211390140
product price:Â
$
23.89
/ea
Key Features
Cable Length
6 ft
Color
White
Cable Type
Mini DisplayPort/VGA
Features
Molded, Dust Cover
Finish
Gold-flash
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10H1-62406
- Zoro #
- G211390140
- UPC #
- 846568035180
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 6 ft
Details
- Item
- Video Cable
- Color
- White
- Cable Type
- Mini DisplayPort/VGA
- Features
- Molded, Dust Cover
- Finish
- Gold-flash
- Conductor Material
- Copper
- Connection A
- 1 x Mini DisplayPort Digital Audio/Video - Male
- Environmentally Friendly
- Yes
- Jacket Material
- Polyvinyl Chloride (PVC)
- Device Supported
- Video Device, Notebook, Monitor
- Connection B
- 1 x 15-pin HD-15 - Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.