Mini-DVI to VGA Adapter Cable, Mini-DVI Male to HD15 Female, 6 inch

  • Mfr # 30H1-55000

  • Zoro # G111420534


product price:  $7.69
/ea

Key Features

Cable Length
6 in
Color
White
Cable Type
Mini-DVI/VGA
Connection B
1 x 15-pin HD-15 - Female
Connection A
1 x Mini-DVI Digital Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30H1-55000
Zoro #
G111420534
UPC #
846568027796
Country of Origin
China

Dimensions

Cable Length
6 in

Details

Item
Video Cable
Color
White
Cable Type
Mini-DVI/VGA
Connection B
1 x 15-pin HD-15 - Female
Connection A
1 x Mini-DVI Digital Video - Male
Compatible With
Apple Notebooks
Conductor Material
Copper
Device Supported
Notebook, Audio/Video Device
Environmentally Friendly
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.