Mini USB 2.0 Cable, Black, Type A Male to 5 Pin Mini-B Male, 15 foot

  • Mfr # 10UM-02115BK

  • Zoro # G711420446


product price:  $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Cable Type
USB
Standards
UL2725
Color
Black
Contact Plating
Gold-flash
Device Supported
Cellular Phone, Camera, Digital Photo Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10UM-02115BK
Zoro #
G711420446
UPC #
846568032318
Country of Origin
China

Details

Cable Type
USB
Standards
UL2725
Color
Black
Contact Plating
Gold-flash
Device Supported
Cellular Phone, Camera, Digital Photo Frame
Environmentally Friendly
Yes
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
Connector on First End Details
1 x USB 2.0 Type A - Male
End 2 Connection Type
Mini USB 2.0 Type B - Male
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
Features
Molded
Conductor
Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.