Mini USB 2.0 Cable, Black, Type A Male to 5 Pin Mini-B Male, 3 foot

  • Mfr # 10UM-02103BK

  • Zoro # G511420578


product price:  $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Shielding
Yes
Device Supported
Keyboard, Printer, Camera, Mouse, PDA, Network Device, Scanner, Cellular Phone, Webcam
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10UM-02103BK
Zoro #
G511420578
UPC #
846568006890
Country of Origin
China

Details

End 1 Connection Type
USB 2.0 Type A - Male
Item
Data Transfer Cable
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Shielding
Yes
Device Supported
Keyboard, Printer, Camera, Mouse, PDA, Network Device, Scanner, Cellular Phone, Webcam
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Contact Plating
Gold-flash
Color
Black
Environmentally Friendly
Yes
Conductor
Copper
Features
Molded
End 2 Connection Type
Mini USB 2.0 Type B - Male
Cable Characteristic
Patch Cable
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
USB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.