Zoro Homepage

Multimode Duplex Fiber Optic 62.5-125

  • Mfr # 11F3-212NH

  • Zoro # G310526518


product price: $1,301.99
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
Bare Wire
End 2 Connection Type
Bare Wire
Jacket Material
PVC
Clad Dimension
125 µm
Core Dimension
62.5 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11F3-212NH
Zoro #
G310526518
UPC #
846568026904
Country of Origin
China

Dimensions

Clad Dimension
125 µm
Core Dimension
62.5 µm
Cable Length
1000 ft

Details

Item
Network Cable
End 1 Connection Type
Bare Wire
End 2 Connection Type
Bare Wire
Jacket Material
PVC
Standards
TIA/EIA 492AAAA-A; IEC 60793-2-10; ISO/IEC 111801
Color
Black
Jacket Type
Plenum
For Use With
Network Device
Features
Flame Retardant; Environmentally Friendly
Single Mode/Multi-Mode
Multi-Mode
Cable Type
Fiber Optic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.