Shop CABLE WHOLESALE
See all product information
Create Account
Null Modem Cable, DB9 Female, 8 Conductor, 6 foot
- Mfr # 10D1-20406
- Zoro # G611470916
product price:Â
$
6.39
/ea
Sold in multiples of 2 for
$12.78
Key Features
Cable Length
6 ft
Wire Size
28 AWG
Cable Jacket Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10D1-20406
- Zoro #
- G611470916
- UPC #
- 846568001406
- Country of Origin
- Unknown
- Cable Jacket Color
- Gray
Dimensions
- Cable Length
- 6 ft
- Wire Size
- 28 AWG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.