Null Modem Cable DB9 Female to DB25 Male UL rated 8 Conductor 6 foot

  • Mfr # 10D1-21306

  • Zoro # G910526437


product price:  $18.29
/ea

Key Features

Connector Type - Patch Cord
DB-9 Serial - Female; DB-25 Serial - Male
Length - Patch Cord
6 ft
Standards
UL
Conductor Material
Copper
Item - Data Cable
Data Transfer Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10D1-21306
Zoro #
G910526437
UPC #
846568001420
Country of Origin
China

Dimensions

Length - Patch Cord
6 ft

Details

Connector Type - Patch Cord
DB-9 Serial - Female; DB-25 Serial - Male
Standards
UL
Conductor Material
Copper
Item - Data Cable
Data Transfer Cable
Color
Beige
Features
Molded
Green Environmental Attribute
Environmentally Friendly
Shielded
Yes
Device Supported
PC, Modem
Contact Plating
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.