Null Modem Cable DB9 Male to DB9 Female UL rated 8 Conductor 15 foot

  • Mfr # 10D1-20215

  • Zoro # G310885875


product price:  $19.35
/ea

Key Features

End 1 Gender
Male
End 1 Connection Type
DB-9 Serial
End 2 Gender
Female
End 2 Connection Type
DB-9 Serial
Cable Jacket Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10D1-20215
Zoro #
G310885875
UPC #
846568029561
Country of Origin
China

Dimensions

Cable Length
15 ft

Details

Item
Data Transfer Cable
End 1 Gender
Male
End 1 Connection Type
DB-9 Serial
End 2 Gender
Female
End 2 Connection Type
DB-9 Serial
Cable Jacket Color
Beige
Cable Jacket Material
PVC
Standards
UL
Cable Type
Serial
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
Features
Molded
Shielded
Yes
Device Supported
PC, Modem
Contact Plating
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.