Shop CABLE WHOLESALE
See all product information
Create Account
Outdoor/Direct Burial Speaker Cable, Black, Pure Copper, CMR/CL3R, 16/4 (16 AWG 4
- Mfr # 10G2-722SF
- Zoro # G311420457
product price:Â
$
413.99
/ea
Free Shipping & Returns
Key Features
Wire Gauge
16 AWG
Color
Black
Cable Length
500 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10G2-722SF
- Zoro #
- G311420457
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 500 ft
Details
- Wire Gauge
- 16 AWG
- Color
- Black
Description
Outdoor/Direct Burial Speaker Cable, Black, Pure Copper, CMR/CL3R, 16/4 (16 AWG 4 Conductor), 65 Strand / 0.16mm, Pullbox, 500 foot
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.