Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum USB 2.0 High Speed Active Extension Cable, CMP, Type A Male to A Female, 35 foot

  • Mfr # 11U2-51035

  • Zoro # G111390318


product price: $144.99
/ea
Free Shipping & Returns

Key Features

End 2 Connection Type
USB 2.0 Type A - Female
Connector on Second End Details
1 x USB 2.0 Type A - Female
Connector on First End Details
1 x USB 2.0 Type A - Male
Conductor
Copper
Cable Characteristic
Extension Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11U2-51035
Zoro #
G111390318
UPC #
-
Country of Origin
Unknown

Details

End 2 Connection Type
USB 2.0 Type A - Female
Connector on Second End Details
1 x USB 2.0 Type A - Female
Connector on First End Details
1 x USB 2.0 Type A - Male
Item
Data Transfer Cable
Conductor
Copper
Cable Characteristic
Extension Cable
Jacket Type
CMP, Plenum
End 1 Connection Type
USB 2.0 Type A - Male
Jacket Material
Plastic
Cable Type
USB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.