
Plenum USB 2.0 High Speed Active Extension Cable, CMP, Type A Male to A Female, 50 foot
Mfr # 11U2-51050
Zoro # G211390317
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Cable Characteristic
Extension Cable
End 2 Connection Type
USB 2.0 Type A - Female
Jacket Material
Plastic
End 1 Connection Type
USB 2.0 Type A - Male
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11U2-51050
Zoro #
G211390317
UPC #
-
Country of Origin
Unknown
Details
Cable Characteristic
Extension Cable
Item
Data Transfer Cable
End 2 Connection Type
USB 2.0 Type A - Female
Jacket Material
Plastic
End 1 Connection Type
USB 2.0 Type A - Male
Cable Type
USB
Jacket Type
CMP, Plenum
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type A - Female
Conductor
Copper
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.