Zoro Homepage

Plug Adapter, Surge, 5-15R, 5-15P, 10 ft., Black

  • Mfr # C2006

  • Zoro # G411390445


product price: $48.99
/ea

Key Features

Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
10 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2006
Zoro #
G411390445
UPC #
810076420066
Country of Origin
China

Dimensions

Cord Length
10 ft.

Details

Item
Plug Adapter
Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Number of Outlets
6

Description

Comzon Surge Protector, Flat Rotating Plug, 6 Outlet, Black, Metal, Commercial Grade, 1 X3 MOV, EMI & RFI, Modem Protector, Power Cord 10 foot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.