
Power Cord Splitter, 3-way Grounded, 5-15R, 5-15P, 14 in, Black
Mfr # 10W2-02101W
Zoro # G711386926
product price:Â $17.99
/eaKey Features
Type
3-way Grounded
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10W2-02101W
Zoro #
G711386926
UPC #
-
Country of Origin
Unknown
Dimensions
Cord Length
14 in
Details
Item
Power Cord Splitter
Type
3-way Grounded
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14
Number of Outlets
3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.