Power Cord Splitter, 3-way Grounded, 5-15R, 5-15P, 6 ft., Black

  • Mfr # 10W2-02103W

  • Zoro # G411386943


product price:  $19.95
/ea

Key Features

Type
3-way Grounded
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10W2-02103W
Zoro #
G411386943
UPC #
-
Country of Origin
China

Dimensions

Cord Length
6 ft.

Details

Item
Power Cord Splitter
Type
3-way Grounded
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14
Number of Outlets
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.