Shop CABLE WHOLESALE
See all product information
Create Account
Premium Grade Digital Audio Optical TOSLINK Cable, Male to Male, for Home Theater,
- Mfr # 10TT-40150
- Zoro # G511470818
product price:Â
$
30.99
/ea
Key Features
Cable Type
Fiber Optic
Cable Length
50 ft
Color
Black
Device Supported
Audio Device
Connection B
1 x Toslink Digital Audio - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10TT-40150
- Zoro #
- G511470818
- UPC #
- 846568039997
- Country of Origin
- China
- Cable Type
- Fiber Optic
- Color
- Black
- Device Supported
- Audio Device
- Connection B
- 1 x Toslink Digital Audio - Male
- Item
- Audio Cable
- Connection A
- 1 x Toslink Digital Audio - Male
Dimensions
- Cable Length
- 50 ft
Description
Premium Grade Digital Audio Optical TOSLINK Cable, Male to Male, for Home Theater, PlayStation/PS4 & Xbox - Pro Series, 50 foot
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.