Shop CABLE WHOLESALE
See all product information
Create Account
Quad Shield Direct Burial/Outdoor rated Bulk RG6U Coaxial Cable, Black, 18 AWG, 3 GHz, Spool,
- Mfr # 10X4-722NH
- Zoro # G811420452
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
Black
Cable Length
1000 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10X4-722NH
- Zoro #
- G811420452
- UPC #
- -
- Country of Origin
- Unknown
- Jacket Color
- Black
Dimensions
- Cable Length
- 1000 ft
Description
Quad Shield Direct Burial/Outdoor rated Bulk RG6U Coaxial Cable, Black, 18 AWG, 3 GHz, Spool, 1000 foot
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.