RCA Splitter / Adapter, RCA Male to Dual RCA Female

  • Mfr # 30R1-03300

  • Zoro # G511391649


product price: $0.50
/ea
Sold in multiples of 5 for $2.50

Key Features

Connector Plating
Nickel
Connection A
RCA Stereo Audio - Male
Adapter Type
RCA
Material
Polyvinyl Chloride (PVC)
Features
Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30R1-03300
Zoro #
G511391649
UPC #
846568028205
Country of Origin
Unknown

Details

Connector Plating
Nickel
Connection A
RCA Stereo Audio - Male
Adapter Type
RCA
Material
Polyvinyl Chloride (PVC)
Item
Audio Adapter
Features
Molded
Connection B
RCA Stereo Audio - Female
Environmentally Friendly
Yes
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.