RCA Splitter / Adapter, RCA Male to Dual RCA Female, 6 inch

  • Mfr # 30R1-03360

  • Zoro # G211391642


product price:  $1.99
/ea

Key Features

Conductor
Copper
Environmentally Friendly
Yes
Features
Molded
Connection B
RCA Stereo Audio - Female
Connection A
RCA Mono Audio - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30R1-03360
Zoro #
G211391642
UPC #
846568028229
Country of Origin
Unknown

Dimensions

Cable Length
6 in

Details

Item
A/V Cable
Conductor
Copper
Environmentally Friendly
Yes
Features
Molded
Connection B
RCA Stereo Audio - Female
Connection A
RCA Mono Audio - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
RCA
Connector Plating
Nickel
Compatible Devices
Audio/Video Device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.