Zoro Homepage

RG59 BNC Coaxial Cables

  • Mfr # 10X3-01103

  • Zoro # G210772930


product price: $11.89
/ea

Key Features

Cable Length
3 ft
Shielding
Yes
Color
Black
Features
Molded; Environmentally Friendly
Connector Type
BNC Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10X3-01103
Zoro #
G210772930
UPC #
846568007880
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Item
Video Cable
Shielding
Yes
Color
Black
Features
Molded; Environmentally Friendly
Connector Type
BNC Video - Male
Conductor Material
Copper
Device Supported
Video Device
Connector Plating
Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.