RJ45 Strain Relief Boots; Green; 50 Pieces Per Bag
- Mfr # SR-8P8C-GR
- Zoro # G004011122
product price:Â
$
21.35
/ea
Key Features
Body Color - Cord Connector
Green
Green Environmental Attribute
Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR-8P8C-GR
- Zoro #
- G004011122
- UPC #
- 846568028359
- Country of Origin
- China
- Item
- Strain Relief Boots
- Body Color - Cord Connector
- Green
- Green Environmental Attribute
- Environmentally Friendly
Description
Displayport to VGA cable will allow you to connect a VGA monitor to a DisplayPort compatible device. Perfect for when your display uses VGA yet your computer or laptop only has DisplayPort. This cable does not support audio.
Features- End 1 - Displayport Male Plug
- End 2 - VGA Male Plug
- Length - 10 ft.
- Color - Black
- Wire - 28 AWG
- Shield Type - Foil+braid
- Item Weight - 0.27 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.