S-Video Cable MiniDin4 Male Gold-plated connector 6 foot

  • Mfr # 10S2-01106G

  • Zoro # G510886771


product price:  $18.25
/ea

Key Features

Cable Length
6 ft
Jacket Material
Aluminum
Color
Black
Conductor Material
Copper
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10S2-01106G
Zoro #
G510886771
UPC #
846568005763
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Jacket Material
Aluminum
Color
Black
Conductor Material
Copper
Shielding
Yes
Connection B
1 x 4-pin Mini-DIN S-Video - Male
Connection A
1 x 4-pin Mini-DIN S-Video - Male
Item
Video Cable
Features
Molded; Environmentally Friendly
For Use With
Video Device, TV, Camcorder
Connector Plating
Gold
Environmentally Friendly
Yes
Device Supported
Video Device, Camcorder, TV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.