Shielded Cat 5e Keystone Jack RJ45 Female to 110 Punch Down STP

  • Mfr # 310-520

  • Zoro # G910754915


product price: $11.39
/ea

Key Features

Shielding
Yes
Connector Details
1 x 8-pin RJ-45 Network Female
Product Material
Polycarbonate
Environmentally Friendly
Yes
Contact Plating
Gold, Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
310-520
Zoro #
G910754915
UPC #
846568015977
Country of Origin
China

Details

Shielding
Yes
Connector Details
1 x 8-pin RJ-45 Network Female
Product Material
Polycarbonate
Environmentally Friendly
Yes
Contact Plating
Gold, Nickel
Color
White
Connector Type
RJ-45 Network - Female
Item
Network Connector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.