Shielded Cat 6 Keystone Jack RJ45 Female to 110 Punch Down STP

  • Mfr # 326-520

  • Zoro # G710755266


product price:  $11.35
/ea

Key Features

Features
110 Block; Environmentally Friendly
Connector Type
RJ-45 Network - Female
Standards
UL94V-0, UL Listed, ANSI / TIA / EIA-568-B.2, FCC
Shielding
Yes
Contact Plating
Nickel, Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
326-520
Zoro #
G710755266
UPC #
846568037351
Country of Origin
China

Details

Item
Network Connector
Features
110 Block; Environmentally Friendly
Connector Type
RJ-45 Network - Female
Standards
UL94V-0, UL Listed, ANSI / TIA / EIA-568-B.2, FCC
Shielding
Yes
Contact Plating
Nickel, Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.