Shielded SVGA Cable with 3.5mm Audio, Black, HD15 Male, Coaxial Construction, Double

  • Mfr # 10H1-29110

  • Zoro # G311391214


product price:  $20.99
/ea

Key Features

Cable Length
10 ft
Features
Molded
Environmentally Friendly
Yes
Connection A
1 x 15-pin HD-15 - Male, 1 x Mini-phone Stereo Audio - Male
Device Supported
Audio/Video Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10H1-29110
Zoro #
G311391214
UPC #
846568003646
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Features
Molded
Environmentally Friendly
Yes
Connection A
1 x 15-pin HD-15 - Male, 1 x Mini-phone Stereo Audio - Male
Item
A/V Cable
Device Supported
Audio/Video Device
Cable Type
Mini-phone/VGA
Standards
UL2919
Jacket Material
Polyvinyl Chloride (PVC)
Finish
Nickel
Conductor Material
Copper
Shielded
Yes
Connection B
1 x 15-pin HD-15 - Male, 1 x Mini-phone Stereo Audio - Male
Color
Black

Description

Shielded SVGA Cable with 3.5mm Audio, Black, HD15 Male, Coaxial Construction, Double Shielded, 10 foot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.