Shielded SVGA Cable with 3.5mm Audio, Black, HD15 Male, Coaxial Construction, Double

  • Mfr # 10H1-29175

  • Zoro # G211391208


product price: $64.89
/ea

Key Features

Connection B
1 x 15-pin HD-15 - Male, 1 x Mini-phone Stereo Audio - Male
Color
Black
Features
Molded
Shielded
Yes
Conductor Material
Tinned Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10H1-29175
Zoro #
G211391208
UPC #
846568025464
Country of Origin
China

Dimensions

Cable Length
75 ft

Details

Connection B
1 x 15-pin HD-15 - Male, 1 x Mini-phone Stereo Audio - Male
Color
Black
Features
Molded
Shielded
Yes
Conductor Material
Tinned Copper
Connection A
1 x 15-pin HD-15 - Male, 1 x Mini-phone Stereo Audio
Standards
UL2919, UL1354, E219485 UL
Cable Type
Mini-phone/VGA
Insulation Material
Foam Polyethlene (FPE)
Environmentally Friendly
Yes
Device Supported
Monitor, Audio/Video Device
Jacket Material
Polyvinyl Chloride (PVC)
Item
A/V Cable
Finish
Nickel

Description

Shielded SVGA Cable with 3.5mm Audio, Black, HD15 Male, Coaxial Construction, Double Shielded, 75 foot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.