Shielded SVGA Cable with 3.5mm Audio, Black, HD15 Male, Coaxial Construction, Double

  • Mfr # 10H1-291HD

  • Zoro # G011391194


product price:  $55.15
/ea

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Material
Copper
Shielded
Yes
Cable Type
Mini-phone/VGA
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10H1-291HD
Zoro #
G011391194
UPC #
846568025471
Country of Origin
Unknown

Dimensions

Cable Length
100 ft

Details

Jacket Material
Polyvinyl Chloride (PVC)
Material
Copper
Shielded
Yes
Cable Type
Mini-phone/VGA
Environmentally Friendly
Yes
Color
Black
Device Supported
Audio/Video Device, Monitor
Conductor Material
Tinned Copper
Connection B
1 x 15-pin HD-15 - Male, 1 x Mini-phone Stereo Audio - Male
Connection A
1 x Mini-phone Stereo Audio - Male
Finish
Gold
Item
A/V Cable
Standards
UL2919, UL1354, E219485 UL
Features
Molded

Description

Shielded SVGA Cable with 3.5mm Audio, Black, HD15 Male, Coaxial Construction, Double Shielded, 100 foot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.