Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Singlemode Duplex Fiber Optic 9-125

  • Mfr # 11F2-002NH

  • Zoro # G210526564


product price: $210.99
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
Bare Wire
End 2 Connection Type
Bare Wire
Jacket Material
PVC
Clad Dimension
125 µm
Core Dimension
9 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11F2-002NH
Zoro #
G210526564
UPC #
724086037315
Country of Origin
China

Dimensions

Clad Dimension
125 µm
Core Dimension
9 µm
Cable Length
1000 ft

Details

Item
Network Cable
End 1 Connection Type
Bare Wire
End 2 Connection Type
Bare Wire
Jacket Material
PVC
Standards
ITU-T G.652.D
Features
Flame Retardant; Environmentally Friendly
For Use With
Network Device
Single Mode/Multi-Mode
Single Mode
Color
Yellow
Jacket Type
Plenum
Cable Type
Fiber Optic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.