Heavy Duty Power Extension Cord, Black, SJT, NEMA L5-30P to NEMA L5-30R, 10 AWG, 3

  • Mfr # 10W2-21125

  • Zoro # G611386989


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJT
Number of Outlets
1
Plug Configuration
L5-30P
Receptacle Configuration
L5-30R
Jacket Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10W2-21125
Zoro #
G611386989
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
10 AWG
Cord Length
25 ft

Details

Item
Extension Cord
Trade Designation
SJT
Number of Outlets
1
Plug Configuration
L5-30P
Receptacle Configuration
L5-30R
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
10/3
Number of Conductors
3
Max. Amps
30A
Standards
UL Listed

Description

Heavy Duty Power Extension Cord, Black, SJT, NEMA L5-30P to NEMA L5-30R, 10 AWG, 3 Conductor, 30 Amp, 25 foot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.