SJT Extension Cord, 18 AWG, 1 Outlets, 5-15R, Black, 5-15P, 1 ft

  • Mfr # 10W1-03201

  • Zoro # G111386984


product price:  $4.79
/ea
Sold in multiples of 4 for $19.16

Key Features

Trade Designation
SJT
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10W1-03201
Zoro #
G111386984
UPC #
846568050381
Country of Origin
China

Dimensions

Wire Size
18 AWG
Cord Length
1 ft

Details

Item
Extension Cord
Trade Designation
SJT
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Color
Black
Power Indicator
No
Voltage
125V AC
Max. Amps
10A
Standards
UL, CSA Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.