Shop CABLE WHOLESALE
See all product information
Create Account
Slim SVGA Cable with Ferrites, Black, HD15 Male, Coaxial Construction, 32 AWG, 6 foot
- Mfr # 10H1-11106
- Zoro # G911391225
product price:Â
$
15.65
/ea
Key Features
Cable Length
6 ft
Color
Black
Features
Molded, Ferrite Bead
Environmentally Friendly
Yes
Finish
Gold-flash
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10H1-11106
- Zoro #
- G911391225
- UPC #
- 846568029318
- Country of Origin
- China
- Item
- Video Cable
- Color
- Black
- Features
- Molded, Ferrite Bead
- Environmentally Friendly
- Yes
- Finish
- Gold-flash
- Device Supported
- Monitor, Video Device
- Jacket Material
- Polyvinyl Chloride (PVC)
- Connection A
- 1 x 15-pin HD-15 - Male
- Standards
- UL20276
- Conductor Material
- Copper
- Connection B
- 1 x 15-pin HD-15 - Male
- Cable Type
- Coaxial
Dimensions
- Cable Length
- 6 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.