Speaker Cable, White, Pure Copper, CM / In-wall rated, 16/2 (16 AWG 2 Conductor), 65 Strand /

  • Mfr # 10G2-291HD

  • Zoro # G122636863


product price:  $43.79
/ea

Key Features

Standards
UL, cUL
Environmentally Friendly
Yes
Connection A
Bare Wire
Color
White
Jacket Material
Polyvinyl Chloride (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10G2-291HD
Zoro #
G122636863
UPC #
846568025587
Country of Origin
China

Dimensions

Cable Length
100 ft

Details

Item
Audio Cable
Standards
UL, cUL
Environmentally Friendly
Yes
Connection A
Bare Wire
Color
White
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
Audio Device, Speaker, Receiver
Jacket Type
CL2, CM
Connection B
Bare Wire
Conductor Material
Oxygen-free Copper (OFC)
Features
Stranded

Description

Speaker Cable, White, Pure Copper, CM / In-wall rated, 16/2 (16 AWG 2 Conductor), 65 Strand / 0.16mm, Bag, 100 foot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.