SVGA Extension Cable with Ferrites, Black, HD15 Male to HD15 Female, Coaxial
- Mfr # 10H1-202HD
- Zoro # G711391203
product price:Â
$
68.65
/ea
Key Features
Cable Length
100 ft
Color
Black
Cable Type
Coaxial
Features
Ferrite Core, Ferrite Bead, Molded
Finish
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10H1-202HD
- Zoro #
- G711391203
- UPC #
- 846568003585
- Country of Origin
- China
Dimensions
- Cable Length
- 100 ft
Details
- Item
- Video Cable
- Color
- Black
- Cable Type
- Coaxial
- Features
- Ferrite Core, Ferrite Bead, Molded
- Finish
- Gold
- Connection B
- 1 x 15-pin HD-15 - Female
- Shielded
- Yes
- Device Supported
- Monitor, Video Device
- Conductor Material
- Copper
- Jacket Material
- Polyvinyl Chloride (PVC)
- Connection A
- 1 x 15-pin HD-15 - Male
- Environmentally Friendly
- Yes
- Standards
- UL2919, UL1354, UL8515
- Cable Characteristic
- Extension Cable
Description
SVGA Extension Cable with Ferrites, Black, HD15 Male to HD15 Female, Coaxial Construction, Double Shielded, 100 foot
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.