Shop CABLE WHOLESALE
See all product information
Create Account
SVGA (HD15 Male) to BNC (5 Male) Monitor Breakout Cable, Black, Double Shielded, 6 foot
- Mfr # 10H1-18106BK
- Zoro # G911420581
product price:Â
$
23.15
/ea
Key Features
Cable Length
6 ft
Color
Black
Cable Type
VGA, BNC
Features
Ferrite Bead, Booted, Molded
Standards
UL2919
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10H1-18106BK
- Zoro #
- G911420581
- UPC #
- 846568020766
- Country of Origin
- China
- Item
- Video Cable
- Color
- Black
- Cable Type
- VGA, BNC
- Features
- Ferrite Bead, Booted, Molded
- Standards
- UL2919
- Connection A
- 1 x 15-pin HD-15 - Male
- Environmentally Friendly
- Yes
- Device Supported
- PC, Video Device, Monitor
- Conductor Material
- Copper
- Shielded
- Yes
- Jacket Material
- Polyvinyl Chloride (PVC)
- Connection B
- 5 x BNC Video - Male
- Finish
- Nickel
Dimensions
- Cable Length
- 6 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.