Telephone Cord (Data), RJ12, 6P / 6C, Silver Satin, Straight, 1 foot

  • Mfr # 8102-66101

  • Zoro # G311391108


product price:  $1.65
/ea
Sold in multiples of 5 for $8.25

Key Features

Cable Length
1 ft
Cord Type
RJ-12
Connector Type
RJ-12 Phone - Male
Compatibility
Phone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8102-66101
Zoro #
G311391108
UPC #
846568024993
Country of Origin
China

Dimensions

Cable Length
1 ft

Details

Cord Type
RJ-12
Connector Type
RJ-12 Phone - Male
Compatibility
Phone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.