Telephone Cord (Data), RJ12, 6P / 6C, Silver Satin, Straight, 25 foot

  • Mfr # 8102-66125

  • Zoro # G711391128


product price:  $3.95
/ea
Sold in multiples of 4 for $15.80

Key Features

Compatibility
Phone
Cable Length
25 ft
Cord Type
flat
Connector Type
RJ-12 Phone - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8102-66125
Zoro #
G711391128
UPC #
846568021329
Country of Origin
Unknown

Dimensions

Cable Length
25 ft

Details

Compatibility
Phone
Cord Type
flat
Connector Type
RJ-12 Phone - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.