Zoro Homepage

Type A Male to Type A Female, USB 2.0 Extension Cable - 1 ft.

  • Mfr # 10U2-02101E

  • Zoro # G210704795


product price: $10.35
/ea

Key Features

Connector on Second End Details
1 x USB 2.0 Type A - Female
Standards
UL2725
Connector Plating
Nickel
Connector on First End Details
1 x USB 2.0 Type A - Male
Conductor
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10U2-02101E
Zoro #
G210704795
UPC #
846568034503
Country of Origin
China

Details

Connector on Second End Details
1 x USB 2.0 Type A - Female
Standards
UL2725
Connector Plating
Nickel
Connector on First End Details
1 x USB 2.0 Type A - Male
Conductor
Copper
Device Supported
Webcam, Joystick, Keyboard, Digital Camera, Printer, Scanner, Mouse
Jacket Material
Polyvinyl Chloride (PVC)
End 1 Connection Type
USB 2.0 Type A - Male
Features
Molded
Environmentally Friendly
Yes
Cable Characteristic
Extension Cable
Color
Beige
Cable Type
USB
End 2 Connection Type
USB 2.0 Type A - Female
Item
Data Transfer Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.