
USB 2.0 Extension Cable, Black, Type A Male to Type A Female, 10 foot
Mfr # 10U2-02110EBK
Zoro # G211390362
product price:Â $4.89
/ea
Sold in multiples of 4 for $19.56
Key Features
Environmentally Friendly
Yes
End 2 Connection Type
USB 2.0 Type A - Female
End 1 Connection Type
USB 2.0 Type A - Male
Cable Characteristic
Extension Cable
Conductor
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10U2-02110EBK
Zoro #
G211390362
UPC #
846568025549
Country of Origin
China
Details
Environmentally Friendly
Yes
End 2 Connection Type
USB 2.0 Type A - Female
End 1 Connection Type
USB 2.0 Type A - Male
Cable Characteristic
Extension Cable
Conductor
Copper
Shielding
Yes
Item
Data Transfer Cable
Cable Type
USB
Color
Black
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type A - Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.