USB 2.0 Extension Cable, Type A Male to Type A Female, 10 foot

  • Mfr # 10U2-02110E

  • Zoro # G611390283


product price: $4.85
/ea
Sold in multiples of 4 for $19.40

Key Features

Device Supported
Mouse, Webcam, Network Device, Keyboard, Printer, Scanner, Camera
Connector on First End Details
1 x USB 2.0 Type A - Male
Conductor
Copper
Cable Type
USB
Connector on Second End Details
1 x USB 2.0 Type A - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10U2-02110E
Zoro #
G611390283
UPC #
846568006784
Country of Origin
China

Details

Device Supported
Mouse, Webcam, Network Device, Keyboard, Printer, Scanner, Camera
Connector on First End Details
1 x USB 2.0 Type A - Male
Conductor
Copper
Cable Type
USB
Connector on Second End Details
1 x USB 2.0 Type A - Female
Environmentally Friendly
Yes
Shielding
Yes
Color
Beige
Cable Characteristic
Extension Cable
End 2 Connection Type
USB 2.0 Type A - Female
End 1 Connection Type
USB 2.0 Type A - Male
Item
Data Transfer Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.