
USB 2.0 Extension Cable Type A Male to Type A Female 10 foot
Mfr # 10U2-02110E
Zoro # G810704904
product price: $13.29
/eaKey Features
End 2 Connection Type
USB 2.0 Type A - Female
Color
Beige
End 1 Connection Type
USB 2.0 Type A - Male
Cable Type
USB
Conductor
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10U2-02110E
Zoro #
G810704904
UPC #
846568006784
Country of Origin
China
Details
End 2 Connection Type
USB 2.0 Type A - Female
Color
Beige
End 1 Connection Type
USB 2.0 Type A - Male
Cable Type
USB
Item
Data Transfer Cable
Conductor
Copper
Cable Characteristic
Extension Cable
Environmentally Friendly
Yes
Device Supported
Mouse, Webcam, Network Device, Keyboard, Printer, Scanner, Camera
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type A - Female
Shielding
Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.