
USB 2.0 Extension Cable, Type A Male to Type A Female, 3 foot
Mfr # 10U2-02103E
Zoro # G811390311
product price: $2.85
/eaSold in multiples of 4 for $11.40
Key Features
Features
Molded
Cable Type
USB
Jacket Material
Polyvinyl Chloride (PVC)
End 1 Connection Type
USB 2.0 Type A - Male
Connector on Second End Details
USB 2.0 Type A - Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10U2-02103E
Zoro #
G811390311
UPC #
846568002465
Country of Origin
China
Details
Item
Data Transfer Cable
Features
Molded
Cable Type
USB
Jacket Material
Polyvinyl Chloride (PVC)
End 1 Connection Type
USB 2.0 Type A - Male
Connector on Second End Details
USB 2.0 Type A - Female
Connector on First End Details
USB 2.0 Type A - Male
Conductor
Copper
Cable Characteristic
Extension Cable
Environmentally Friendly
Yes
End 2 Connection Type
USB 2.0 Type A - Female
Color
Beige
Contact Plating
Nickel
Shielding
Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.